Beli mesin korter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- JTC Engine Cylinder Honeatribut:
- Range: 2\" to 7\"inch
- Stone Size (mm): 8x10x100
- Wilo Pompa Air Lautatribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Total Head (m): 10 (max)
- JTC Cylinder Honingatribut:
- Thickness (mm): 8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thread Gauge: #220
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- Wipro Mesin Bubutatribut:
- Tailstock Taper: MT2
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- monotaro Brake Cylinder Honing Tool (3 Legs) (Pickle Fork)Deskripsi:Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.atribut:
- Grain Size: #220
- Shank Diameter (mm): 7
- Specification: 3 legs
- JTC Engine Cylinder Honing Head with 3 FeetDeskripsi:-Collar prevents stone breakage-Sleeve makes insertion in cylinder-Easy and protects stones when not in useatribut:
- Size (mm): 51-178
- Stone Size (mm): 100x10x8
- TEKIRO Gembok PanjangDeskripsi:Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steelatribut:
- Material: Hardened Stainless Steel
- DAYTON Lathatribut:
- UNSPSC: 23171606
- Application: Metal Turning
- Frequency (Hz): 60
- Phase: Single
- KESTONE Bubut Besiatribut:
- Power (W): 550
- Distance Between Centers (mm): 520
- Max. Swing Dia. Over Bed (mm): 200
- Spindle Bore Dia. (mm): 20
- Range of Metric Thread (mm): 0.4 - 3
- Spindle Speed (rpm): 170-1950
- Packing Size (mm): 1220x560x548
Daftar Harga mesin korter Terbaru March 2026
| KRISBOW Mesin Bubut | Rp83.999.900 |
| MasterLock Gembok Safety Kombinasi | Rp149.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp169.999.900 |
| JTC Engine Cylinder Hone | Rp739.900 |
| Wilo Pompa Air Laut | Rp5.699.900 |
| JTC Cylinder Honing | Rp249.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set | Rp1.299.900 |
| Wipro Mesin Bubut | Rp14.999.900 |
| KRISBOW Mesin Bubut CNC | Rp759.999.900 |
| KRISBOW Mesin Milling Universal | Rp169.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Kombinasi/P102722820-1.jpg)
/nsP102048856-8.jpg)



%20Mechanic%20Tool%20Set/21P105262073-1.jpg)



/P102037331-1.jpg)
%20(Pickle%20Fork)/P102250864-1.jpg)

/n4P102048832-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TEKIRO%20Gembok%20Panjang/3eP105678122-4.jpg)